25006-3319
Description
25006-3319 HI-PERFORMANCE SEAL ; 149MM ID X 178MM OD X 13MM W
Part # 25006-3319
BDI # 22834311
Features
Housing Bore - Millimeter:
177.8
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
5.875
Shaft Diameter - Millimeter:
149.225
Inch - Metric:
Inch
24752-5626
Description
24752-5626 HI-PERFORMANCE SEAL ; 188MM ID X 215MM OD X 16MM W
Part # 24752-5626
BDI # 22818498
Features
Housing Bore - Millimeter:
215.011
Nominal Width - Millimeter:
16.002
Housing Bore - Inch:
8.465
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
7.402
Shaft Diameter - Millimeter:
188.011
Inch - Metric:
Inch
21699-7979
Description
21699-7979 HI-PERFORMANCE SEAL ; 100MM ID X 130MM OD X 13MM W
Part # 21699-7979
BDI # 22837605
Features
Housing Bore - Millimeter:
129.997
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.118
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3.938
Shaft Diameter - Millimeter:
100.025
Inch - Metric:
Inch
21699-3943
Description
21699-3943 OIL SEAL ; NON RETURNABLE 219MM ID 267MM OD 3EA/PAK
Part # 21699-3943
BDI # 22837611
Features
Housing Bore - Millimeter:
266.7
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
10.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
8.625
Shaft Diameter - Millimeter:
219.075
Inch - Metric:
Inch
26057-7816
Description
26057-7816 HI-PERFORMANCE SEAL ; NON RETURNABLE 160MM ID 190MM OD 13MM W
Part # 26057-7816
BDI # 22847878
Features
Housing Bore - Millimeter:
189.992
Nominal Width - Millimeter:
13.005
Housing Bore - Inch:
7.48
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
6.299
Shaft Diameter - Millimeter:
159.995
Inch - Metric:
Inch