420X460X20SC
Description
420X460X20SC LIP SHAFT SEAL ; NITRILE SGL SPRING RUBBERIZED
Part # 420X460X20SC
BDI # 893443
Features
Housing Bore - Millimeter:
460
Nominal Width - Millimeter:
20
Housing Bore - Inch:
18.11
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
16.535
Shaft Diameter - Millimeter:
420
Inch - Metric:
Metric
Other Features:
Low Pressure
Global Part Number GPN:
641994
390X430X18VTC
Description
390X430X18VTC LIP SHAFT SEAL ; MTO VITON DBL SPRING RUBBERIZED
Part # 390X430X18VTC
BDI # 899174
Features
Housing Bore - Millimeter:
430
Nominal Width - Millimeter:
18
Housing Bore - Inch:
16.929
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.709
Shaft Diameter - Inch:
15.354
Shaft Diameter - Millimeter:
390
Inch - Metric:
Metric
Global Part Number GPN:
641770
430X480X25TB
Description
430X480X25TB LIP SHAFT SEAL ; NITRILE DBL SPRING MTO
Part # 430X480X25TB
BDI # 886299
Features
Housing Bore - Millimeter:
480
Nominal Width - Millimeter:
25
Housing Bore - Inch:
18.898
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
16.929
Shaft Diameter - Millimeter:
430
Inch - Metric:
Metric
Other Features:
Without Inner Case | Low Pressure
Global Part Number GPN:
637062
420X470X20VTC
Description
420X470X20VTC LIP SHAFT SEAL ; MTO VITON DBL SPRING RUBBERIZED
Part # 420X470X20VTC
BDI # 899202
Features
Housing Bore - Millimeter:
470
Nominal Width - Millimeter:
20
Housing Bore - Inch:
18.504
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
16.535
Shaft Diameter - Millimeter:
420
Inch - Metric:
Metric
Global Part Number GPN:
641997
400X450X20SA
Description
400X450X20SA LIP SHAFT SEAL ; NITRILE SGL DBL
Part # 400X450X20SA
BDI # 888719
Features
Housing Bore - Millimeter:
450
Nominal Width - Millimeter:
20
Housing Bore - Inch:
17.717
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
15.748
Shaft Diameter - Millimeter:
400
Inch - Metric:
Metric
Other Features:
With Inner Case | Low Pressure
Global Part Number GPN:
641890