24060-3182
Description
61X3182 GYLON 316SS OIL SEAL ; 5.5"IDX6.75"OD
Part # 24060-3182
BDI # 20440419
Features
Housing Bore - Millimeter:
171.45
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.75
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
5.5
Shaft Diameter - Millimeter:
139.7
Inch - Metric:
Inch
24060-3367
Description
24060-3367 HI-PERFORMANCE SEAL ; 152MM ID X 191MM OD X 13MM W
Part # 24060-3367
BDI # 22839826
Features
Housing Bore - Millimeter:
190.5
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.5
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
6
Shaft Diameter - Millimeter:
152.4
Inch - Metric:
Inch
24060-8136
Description
61X8136 GYLON 316SS OIL SEAL ; 5.315"IDX7.087"OD
Part # 24060-8136
BDI # 371617
Features
Housing Bore - Millimeter:
180.01
Nominal Width - Millimeter:
15.011
Housing Bore - Inch:
7.087
Solid or Split Seal:
Solid
Lip Material:
Gylon
Shaft Diameter - Inch:
5.315
Shaft Diameter - Millimeter:
135.001
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | For High Pressure Applications | Viton Gasket
Global Part Number GPN:
627025
24063-3127
Description
61X3127 GYLON 316SS OIL SEAL ; 5.375"IDX6.5"OD
Part # 24063-3127
BDI # 371749
Features
Housing Bore - Millimeter:
165.1
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
6.5
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
5.375
Shaft Diameter - Millimeter:
136.525
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
190.5
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.5
Solid or Split Seal:
Solid
Lip Material:
Gylon
Shaft Diameter - Inch:
6.25
Shaft Diameter - Millimeter:
158.75
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | For High Pressure Applications | With Inner Case | Viton Gasket
Global Part Number GPN:
626972