180X210X15 CRSH13 R
Description
CRSEAL 180X210X15 CRSH13 R SGL LIP SEAL
Part # 180X210X15 CRSH13 R
BDI # 1477868
Features
Housing Bore - Millimeter:
210
Nominal Width - Millimeter:
15
Housing Bore - Inch:
8.268
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
7.087
Shaft Diameter - Millimeter:
180
Inch - Metric:
Metric
Features
Housing Bore - Millimeter:
215.9
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.5
Solid or Split Seal:
Solid
Lip Material:
Mill-Right ES
Shaft Diameter - Inch:
7
Shaft Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Other Features:
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction
Global Part Number GPN:
611184
21086-3498
Description
21086-3498 HI-PERFORMANCE SEAL ; 178MM ID X 213MM OD X 16MM W
Part # 21086-3498
BDI # 22817623
Features
Housing Bore - Millimeter:
212.725
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
7
Shaft Diameter - Millimeter:
177.8
Inch - Metric:
Inch
557340 / 7.087X8.087X0.5 HS8 V
Description
CRSEAL 557340 / 7.087X8.087X0.5 HS8 V ; SGL LIP SEAL
Part # 557340 / 7.087X8.087X0.5 HS8 V
BDI # 22779539
Features
Housing Bore - Millimeter:
205.41
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
8.087
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
7.087
Shaft Diameter - Millimeter:
180.01
Inch - Metric:
Inch
Other Features:
1 Butt Joint | With Spring Lock
175X200X15VSF
Description
175X200X15VSF LIP SHAFT SEAL ; VITON SGL MTO
Part # 175X200X15VSF
BDI # 900921
Features
Housing Bore - Millimeter:
200
Nominal Width - Millimeter:
15
Housing Bore - Inch:
7.874
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
6.89
Shaft Diameter - Millimeter:
175
Inch - Metric:
Metric
Other Features:
Low Pressure
Global Part Number GPN:
639652