02BCP420MGRLAB
Description
02BCP420MGRLAB PILLOW BLOCK UNIT ; HEAVY DUTY 420MM POR
Part # 02BCP420MGRLAB
BDI # 24714978
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
200
Other Features:
Single Row | Heavy Duty
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
30.2
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
514
02BCP1700GRLAB
Description
02BCP1700GRLAB PILLOW BLOCK UNIT ; HEAVY DUTY 17" POR
Part # 02BCP1700GRLAB
BDI # 24714920
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
200
Other Features:
Single Row | Heavy Duty
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
30.2
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
514.35
01BCP530MEXLAB
Description
01BCP530MEXLAB PILLOW BLOCK UNIT ; MEDIUM DUTY 530MM POR
Part # 01BCP530MEXLAB
BDI # 24714597
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
168
Other Features:
Single Row | Medium Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
35.6
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
533
02BCP480MEXLAB
Description
02BCP480MEXLAB PILLOW BLOCK UNIT ; HEAVY DUTY 480MM POR
Part # 02BCP480MEXLAB
BDI # 24714988
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
223
Other Features:
Single Row | Heavy Duty
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
32
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
552
02BCP560MEXLAB
Description
02BCP560MEXLAB PILLOW BLOCK UNIT ; HEAVY DUTY 560MM POR
Part # 02BCP560MEXLAB
BDI # 24715000
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
233
Other Features:
Single Row | Heavy Duty
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
36.6
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
616