Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Outside Diameter - Millimeter:
52
Bore - Millimeter:
28
Bore - Inch:
1.102
Other Features:
1 Single Cone | 1 Single Cup | High Load Capacity | Standard Angle | Pressed Steel Cage
Assembly Components:
HR320 (1) | HR328 (1)
Basic Number:
HR320
Precision Class:
Standard
NUP209ETC3
Description
NUP209ETC3 CYLINDRICAL ROLLER BEARING ; 45MM BOREX85MM ODX19MM W 1-ROW
Part # NUP209ETC3
BDI # 24667092
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NUP307ET
Description
NUP307ET CYLINDRICAL ROLLER BEARING ; 35MM BOREX80MM ODX21MM W 1-ROW
Part # NUP307ET
BDI # 1413353
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Design Capacity| Medium Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU2313ET
Description
NU2313ET CYLINDRICAL ROLLER BEARING ; 65MM BOREX140MM ODX48MM W 1-ROW
Part # NU2313ET
BDI # 1192437
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Medium Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.283
Outside Diameter - Millimeter:
58
Bore - Millimeter:
28
Bore - Inch:
1.102
Other Features:
1 Single Cone | 1 Single Cup | Type F
Assembly Components:
322 (1) | 328 (1)
Basic Number:
322
Precision Class:
Standard