Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 2

Next

Compare
H120B11

COMPARE

H120B11

Description
H120B11 ROLLER CHAIN SPROCKET ; 120 CHAIN NO. 11 TEETH 1-1/2IN PITCH

TSUBAKI

Part # H120B11

BDI # 22131163

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.325

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 6.009
Pitch Diameter - Millimeter: 135.255
Mounting Method: Rough Bore

Price Inventory : Available to order
$ 101.81 / each QTY
H60B13

COMPARE

H60B13

Description
H60B13 3/4 RSB ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 13T B-STYLE W/HT

TSUBAKI

Part # H60B13

BDI # 913972

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.134

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 3.493
Pitch Diameter - Millimeter: 79.6
Mounting Method: Rough Bore

Price Inventory : Available to order
$ 20.33 / each QTY
H35B25

COMPARE

H35B25

Description
H35B25 1/2 RSB ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8" PITCH 25T B-STYLE W/HT

TSUBAKI

Part # H35B25

BDI # 913893

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.992

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 3.194
Pitch Diameter - Millimeter: 76
Mounting Method: Rough Bore

Price Inventory : Available to order
$ 18.66 / each QTY
DS60A13H

COMPARE

DS60A13H

Description
DS60A13H ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 13T DBL SGL W/HT

TSUBAKI

Part # DS60A13

BDI # 913169

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.134

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 3.493
Pitch Diameter - Millimeter: 79.6
Mounting Method: Rough Bore

Price Inventory : Available to order
$ 77.42 / each QTY
140B11H

COMPARE

140B11H

Description
140B11H ROLLER CHAIN SPROCKET ; NO.140 CHAIN 1-3/4" PIT 11T B-STYLE W/HT

TSUBAKI

Part # H140B11

BDI # 22151600

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.213

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.011
Pitch Diameter - Millimeter: 157.81
Mounting Method: Rough Bore

Price Inventory : Available to order
$ 192.29 / each QTY