Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Pitch Diameter - Inch:
2.516
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.713
Other Features:
Duplex Type
Global Part Number GPN:
571012
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Rough Bore
PHS 06B-2BH21
Description
PHS 06B-2BH21 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-2BH21
BDI # 1284790
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.516
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.713
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Rough Bore
D06B21H X 12MM RSB
Description
D06B21H X 12MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D06B21H X 12MM RSB
BDI # 22378028
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.516
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.713
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Rough Bore
D06BTB21
Description
D06BTB21 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D06BTB21
BDI # 607115
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Pitch Diameter - Inch:
2.516
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.713
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570200
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.516
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.713
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Rough Bore