08B-2/Z=21 NR. PD09021
Description
SATI 08B-2/Z=21 NR. PD09021
Part # 08B-2/Z=21 NR. PD09021
BDI # 1405125
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.355
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Rough Bore
PHS 08B-2TBH21
Description
PHS 08B-2TBH21 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-2TBH21
BDI # 1285322
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.355
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Bushed
D08BTB21H MTO
Description
D08BTB21H MTO CHAIN SPROCKET ; MTO B08 CHAIN 21 TEETH
Part # D08BTB21H MTO
BDI # 25831500
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.355
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
Duplex Type | Taper Lock Bushing
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Bushed
D08B21
Description
D08B21 ROLLER CHAIN SPROCKET ; ROUGH BORE 08B-2 21T B-HUB ONE SIDE
Part # D08B21
BDI # 607196
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
3.355
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
Duplex Type
Global Part Number GPN:
570268
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Rough Bore
D08B21 X 30MM STD KW 2SS
Description
D08B21 X 30MM STD KW 2SS RLR CHAIN SPRKT ; DOUBLE 30MM BORE 21 TEETH
Part # D08B21 X 30MM STD KW 2SS
BDI # 22394763
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.355
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
Duplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Finished Bore