D120B16 X 3.25 5/8-11X5/8 KW 2SS
Description
D120B16 X 3.25 5/8-11X5/8 KW 2SS SPRKT ; 120CHAIN 16T
Part # D120B16 X 3.25 5/8-11X5/8 KW 2SS
BDI # 24023234
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.441
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Finished Bore
D120BTB24 BORED TO 3535
Description
D120BTB24 BORED TO 3535 CHN SPROCKET ; 11.492 PD 120CHN 24T
Part # D120BTB24 BORED TO 3535
BDI # 24023236
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.294
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.325
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.009
Pitch Diameter - Millimeter:
135.255
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
18.165
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.002
Pitch Diameter - Millimeter:
461.391
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.294
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Bushed