Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
T140B20 X 1-1/2 RSB HT

COMPARE

T140B20 X 1-1/2 RSB HT

Description
T140B20 X 1-1/2 RSB HT CHAIN SPROCKET

TSUBAKI

Part # T140B20 X 1-1/2 RSB HT

BDI # 22381987

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-3
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 11.186
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 12.1
Other Features: 1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter: 284.124
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
T140B16ZH X 1-1/2 PB

COMPARE

T140B16ZH X 1-1/2 PB

Description
T140B16ZH X 1-1/2 PB SPROCKET ; 9.85" OD X 1-3/4" P MULTIPLE STRAND

TSUBAKI

Part # T140B16ZH X 1-1/2 PB

BDI # 21525365

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-3
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 8.971
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.847
Other Features: 1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter: 227.863
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
T140B15H

COMPARE

T140B15H

Description
T140B15H 1-5/8 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # T140B15H

BDI # 24345672

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-3
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.418

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.282
Pitch Diameter - Millimeter: 213.817
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
T140B18 X 1-1/2 RSB HT

COMPARE

T140B18 X 1-1/2 RSB HT

Description
T140B18 X 1-1/2 RSB HT CHAIN SPROCKET

TSUBAKI

Part # T140B18 X 1-1/2 RSB HT

BDI # 22381985

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-3
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 10.078
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.974
Other Features: 1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter: 255.98
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
T140B17ZH

COMPARE

T140B17ZH

Description
T140B17ZH ROLLER CHAIN

TSUBAKI

Part # T140B17ZH

BDI # 23755269

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-3
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.524

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.411
Pitch Diameter - Millimeter: 241.91
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY