16B-2B23 X 3 1/4
Description
16B-2B23 X 3 1/4 ; 23T SPOCKET B-HUB 3-1/4IN
Part # 16B-2B23 X 3 1/4
BDI # 20586972
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.876
Other Features:
Duplex Type | With Set Screw
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Finished Bore
D16BS13H X 50MM
Description
D16BS13H X 50MM ROLLER CHAIN SPRKT
Part # D16BS13H X 50MM
BDI # 23870438
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.179
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Finished Bore
D16B23 54MM 14MM KW
Description
D16B23 54MM 14MM KW CHAIN SPROCKET
Part # D16B23 54MM 14MM KW
BDI # 21590268
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.344
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.876
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Finished Bore