16B-2/Z=39 NR. PD12039
Description
SATI 16B-2/Z=39 NR. PD12039
Part # 16B-2/Z=39 NR. PD12039
BDI # 20439664
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.428
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.987
Pitch Diameter - Millimeter:
315.66
Mounting Method:
Rough Bore