D200A19H
Description
D200A19H ROLLER CHAIN SPROCKET ; DBL STRND W/HARDENED TEETH
Part # D200A19H
BDI # 913280
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.19
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
16.478
Pitch Diameter - Millimeter:
385.826
Mounting Method:
Rough Bore
D200C19H X 2 RSB
Description
D200C19H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D200C19H X 2 RSB
BDI # 22381681
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
15.19
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.478
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
385.826
Mounting Method:
Rough Bore
D200B19 X 5-7/16
Description
D200B19 X 5-7/16 ROLLER CHAIN SPROCKET ; 5-7/16" BORE 19T CHAIN NO. 200
Part # D200B19 X 5-7/16
BDI # 23906731
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.19
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.478
Pitch Diameter - Millimeter:
385.826
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
15.19
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.478
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
385.826
Mounting Method:
Rough Bore
D200B19
Description
D200B19 ROLLER CHAIN SPROCKET ; 2-1/2" P 19T DOUBLE 2" MIN PLAIN BORE
Part # D200B19
BDI # 607569
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Pitch Diameter - Inch:
15.19
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.478
Other Features:
Duplex Type
Global Part Number GPN:
30550
Pitch Diameter - Millimeter:
385.826
Mounting Method:
Rough Bore