2052A24H
Description
2052A24H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2052A24H
BDI # 17158923
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Pitch Diameter - Inch:
9.577
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.25
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572725
Pitch Diameter - Millimeter:
243.25
Mounting Method:
Rough Bore
2052B24 1.689 BORE NKW/2SS
Description
2052B24 1.689 BORE NKW/2SS SPROCKET ; DBL PITCH ROLLER CHAIN SPROCKET 1-1/4IN
Part # 2052B24 1.689 BORE NKW/2SS
BDI # 21515732
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.577
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.25
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
243.25
Mounting Method:
Finished Bore
2052B24 X 1-7/16 KW SS
Description
2052B24 X 1-7/16 KW SS ; PER QUOTE #0079045-32
Part # 2052B24 X 1-7/16 KW SS
BDI # 23781483
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.577
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.25
Other Features:
Conveyor Series | Double Pitch | With Set Screw
Pitch Diameter - Millimeter:
243.25
Mounting Method:
Finished Bore
2052B24H 1-3/16 ID BRZ W/2-1
Description
2052B24H 1-3/16 ID BRZ W/2-1 RC SPROCKET ; DBL PITCH 24TEETH
Part # 2052B24H 1-3/16 ID BRZ W/2-1
BDI # 21841754
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.577
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.25
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
243.25
Mounting Method:
Finished Bore
2052B24 1-1/4IN KW 2SS
Description
2052B24 1-1/4IN KW 2SS SPROCKET ; 24 TEETH 10.25" OUTSIDE DIA
Part # 2052B24 1-1/4IN KW 2SS
BDI # 21552460
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.577
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.25
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
243.25
Mounting Method:
Finished Bore