PHS 28B-2BH19
Description
PHS 28B-2BH19 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 28B-2BH19
BDI # 1292301
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.632
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.538
Pitch Diameter - Millimeter:
270.06
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-2
Pitch Diameter - Inch:
10.632
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.538
Other Features:
Duplex Type
Global Part Number GPN:
569294
Pitch Diameter - Millimeter:
270.06
Mounting Method:
Rough Bore