41B60F X 1-7/16
Description
41B60F X 1-7/16 ; POR FINISH BORE SPROCKET
Part # 41B60F X 1-7/16
BDI # 914969
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
9.554
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.84
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
9.554
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.84
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
9.554
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.84
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Finished Bore
PHS 41-1A60
Description
PHS 41-1A60 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 41-1A60
BDI # 1287828
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.554
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.84
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Rough Bore
41B60 X 1IN 1/4X1/8 KW SS
Description
41B60 X 1IN 1/4X1/8 KW SS SPROCKET ; 41 CHAIN 60 TEETH 1" BORE
Part # 41B60 X 1IN 1/4X1/8 KW SS
BDI # 24972171
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
9.554
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.84
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Finished Bore