50BS38H 1-3/16
Description
50BS38H 1-3/16 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 38 TEETH 1-3/16 BORE
Part # 50BS38H 1-3/16
BDI # 20642993
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.569
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.918
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
192.24
Mounting Method:
Finished Bore
50BS38H 1-3/8
Description
50BS38H 1-3/8 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 38 TEETH 1-3/8 BORE
Part # 50BS38H 1-3/8
BDI # 20642997
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.569
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.918
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
192.24
Mounting Method:
Finished Bore
50BTL38-2012
Description
50BTL38-2012 ROLLER CHAIN SPROCKET ; 5/8" P 38T HT BORE FOR 2012 BUSHING
Part # 50BTL38-2012
BDI # 252343
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
7.569
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.918
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568488
Pitch Diameter - Millimeter:
192.24
Mounting Method:
Bushed
50A38H
Description
50A38H ROLLER CHAIN SPROCKET ; 50 ANSI 36 TEETH PLAIN BORE
Part # 50A38H
BDI # 23182717
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.569
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.918
Pitch Diameter - Millimeter:
192.24
Mounting Method:
Rough Bore
50A38 MOD.FOR 50 TQ LIMITER
Description
50A38 MOD.FOR 50 TQ LIMITER SPROCKET ; 5/8IN PITCH 38 TEETH STEEL
Part # 50A38 MOD.FOR 50 TQ LIMITER
BDI # 21535991
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.569
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.918
Pitch Diameter - Millimeter:
192.24
Mounting Method:
Rough Bore