D60B18H
Description
D60B18H ROLLER CHAIN SPROCKET ; 3/4" P 18T HT DOUBLE 1" MIN PLAIN BORE
Part # D60B18H
BDI # 607940
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
Duplex Type
Global Part Number GPN:
30665
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Rough Bore
D60B30
Description
D60B30 ROLLER CHAIN SPROCKET ; 3/4" P 30T DOUBLE 1" MIN PLAIN BORE
Part # D60B30
BDI # 607949
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.586
Other Features:
Duplex Type
Global Part Number GPN:
30674
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Rough Bore
D60BTB17H
Description
D60BTB17H ROLLER CHAIN SPROCKET ; 3/4" P 17T HT DOUBLE BORE FOR 1615 BUSH
Part # D60BTB17H
BDI # 607928
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30378
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Bushed
D60BTB25H
Description
D60BTB25H ROLLER CHAIN SPROCKET ; 3/4" P 25T HT DOUBLE BORE FOR 2517 BUSH
Part # D60BTB25H
BDI # 607931
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30381
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Bushed
D60BTB21H
Description
D60BTB21H ROLLER CHAIN SPROCKET ; 3/4" P 21T HT DOUBLE BORE FOR 2517 BUSH
Part # D60BTB21H
BDI # 607930
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30380
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Bushed