Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.55
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.006
Global Part Number GPN:
37289
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Rough Bore
D80B11H
Description
D80B11H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D80B11H
BDI # 608102
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
3.55
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.006
Other Features:
Duplex Type
Global Part Number GPN:
30684
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.55
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.006
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Rough Bore
HD80B11F X 1-1/2
Description
HD80B11 X 1-1/2 RLR CHAIN SPROCKET ; 80 CHAIN 11 TEETH 2 STRD 1-1/2IN BORE
Part # HD80B11F X 1-1/2
BDI # 21972895
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.55
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.006
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Finished Bore
D80B110 X 88MM 25X5.4KW 2SS
Description
D80B110 X 88MM 25X5.4KW 2SS CHN SPROCKET
Part # D80B110 X 88MM 25X5.4KW 2SS
BDI # 24449213
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.55
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.006
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Finished Bore