D20C65 X 12IN 12.001/12.004
Description
D20C65 X 12IN 12.001/12.004 SPROCKET
Part # D20C65 X 12IN 12.001/12.004
BDI # 25199068
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
25.874
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.457
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
657.2
Mounting Method:
Finished Bore
D20B16 1-1/2 KW 2SS
Description
D20B16 1-1/2 KW 2SS RC SPROCKET ; 1.25IN PITCH 16TEETH
Part # D20B16 1-1/2 KW 2SS
BDI # 21841876
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.407
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.034
Other Features:
Duplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
162.75
Mounting Method:
Finished Bore
D20B15 60MM MTO
Description
D20B15 60MM MTO RLR CHAIN SPROCKET ; 15 TEETH 152.71" OUTSIDE DIA
Part # D20B15 60MM MTO
BDI # 21552161
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.012
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.63
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
152.71
Mounting Method:
Finished Bore
D20B15 50MM MTO
Description
D20B15 50MM MTO RLR CHAIN SPROCKET ; 15 TEETH 152.71" OUTSIDE DIA
Part # D20B15 50MM MTO
BDI # 21552160
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.012
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.63
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
152.71
Mounting Method:
Finished Bore
D20B19 REBORED TO 75MM
Description
D20B19 REBORED TO 75MM SPROCKET ; 19 TEETH 192.9" OUTSIDE DIA
Part # D20B19 REBORED TO 75MM
BDI # 21552162
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.594
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.241
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
192.9
Mounting Method:
Finished Bore