Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Pitch Diameter - Inch:
6.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.47
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
569738
Pitch Diameter - Millimeter:
171.22
Mounting Method:
Rough Bore
E160B14 TRIPLEX X 4IN KWSS
Description
E160B14 TRIPLEX X 4IN KWSS SPROCKET
Part # E160B14 TRIPLEX X 4IN KWSS
BDI # 26404693
Features
Chain Pitch - Inch:
2
Chain Size:
160-3
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
8.988
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.962
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
228.295
Mounting Method:
Finished Bore
35BS14HT 1/2
Description
35BS14HT 1/2 ROLLER CHAIN SPROCKET ; 3/8" P 14T HT 1/2" BORE
Part # 35BS14HT 1/2
BDI # 618654
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.685
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.868
Other Features:
With 2 Set Screw
Global Part Number GPN:
32294
Pitch Diameter - Millimeter:
42.8
Mounting Method:
Finished Bore
80BS14 1 5/8
Description
80BS14 1 5/8 ROLLER CHAIN SPROCKET ; 1" P 14T 1-5/8" BORE
Part # 80BS14 1 5/8
BDI # 624545
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
With 2 Set Screw
Global Part Number GPN:
35063
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.72
Inch - Metric:
Inch
Material:
Steel
Other Features:
Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter:
297.688
Mounting Method:
Rough Bore