80SDS14
Description
80SDS14 ROLLER CHAIN SPROCKET ; 1" P 14T BORE FOR SDS BUSHING
Part # 80SDS14
BDI # 625340
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
31104
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Bushed
60SH14
Description
60SH14 ROLLER CHAIN SPROCKET ; 3/4" P 14T BORE FOR SH BUSHING
Part # 60SH14
BDI # 623651
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
QD Bushing
Global Part Number GPN:
31078
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Bushed
60BTB14H
Description
60BTB14H ROLLER CHAIN SPROCKET ; 3/4" P 14T HT BORE FOR 1610 BUSHING
Part # 60BTB14H
BDI # 623402
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32171
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Bushed
40BTB14
Description
40BTB14 ROLLER CHAIN SPROCKET ; 1/2" 14T BORE FOR 1008 BUSHING
Part # 40BTB14
BDI # 620110
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32042
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Bushed
60SH14H
Description
60SH14H ROLLER CHAIN SPROCKET ; 3/4" P 14T HT BORE FOR SH BUSHING
Part # 60SH14H
BDI # 623652
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
QD Bushing
Global Part Number GPN:
31079
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Bushed