E160B18 X 130MM MTO
Description
E160B18 X 130MM MTO SPROCKET ; 130MM BORE 32MM X 7.4MM KW WELDED
Part # E160B18 X 130MM MTO
BDI # 24065658
Features
Chain Pitch - Inch:
2
Chain Size:
160-3
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.518
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.542
Pitch Diameter - Millimeter:
292.55
Mounting Method:
Finished Bore
E160B18 MTO ROLLER TRIPLE
Description
E160B18 MTO ROLLER TRIPLE SPROCKET ; 18 TEETH 12.54" OUTSIDE DIA
Part # E160B18 MTO ROLLER TRIPLE
BDI # 21552800
Features
Chain Pitch - Inch:
2
Chain Size:
160-3
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.518
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.542
Pitch Diameter - Millimeter:
292.55
Mounting Method:
Rough Bore
T160B18 X 2 RSB HT
Description
T160B18 X 2 RSB HT CHAIN SPROCKET
Part # T160B18 X 2 RSB HT
BDI # 22381637
Features
Chain Pitch - Inch:
2
Chain Size:
160-3
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
11.518
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.542
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
292.55
Mounting Method:
Rough Bore