E80B20H 2 KW 2SS
Description
E80B20H 2 KW 2SS RC SPROCKET ; 1IN PITCH 20TEETH
Part # E80B20H 2 KW 2SS
BDI # 21841940
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Finished Bore
E80B20H
Description
E80B20H ROLLER CHAIN SPROCKET ; ANSI 80-3 TYPE B 20 TEETH PILOT BORE
Part # E80B20H
BDI # 20645383
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
Split Taper Bushing
Global Part Number GPN:
571387
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Bushed
HT80B20
Description
HT80B20 1 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # HT80B20
BDI # 913644
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Global Part Number GPN:
572176
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Rough Bore
E80B20H
Description
E80B20H ROLLER CHAIN SPROCKET ; 1" P 20T HT TRIPLE 1" MIN PLAIN BORE
Part # E80B20H
BDI # 608685
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
Triplex Type
Global Part Number GPN:
30881
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Rough Bore