60BTB26H
Description
60BTB26H ROLLER CHAIN SPROCKET ; 3/4" P 26T HT BORE FOR 2012 BUSHING
Part # 60BTB26H
BDI # 623426
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.627
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32195
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Bushed
50BS26 1 1/4
Description
50BS26 1 1/4 ROLLER CHAIN SPROCKET ; 5/8" P 26T 1-1/4" BORE
Part # 50BS26 1 1/4
BDI # 621494
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.185
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.523
Other Features:
With 2 Set Screw
Global Part Number GPN:
34030
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Finished Bore
50TT626
Description
50TT626 TORQUE TAMER SPROCKET ; NO 50 SIZE 60 CHAIN SIZE 26 TEETH
Part # 096167
BDI # 251467
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.627
Other Features:
Torque Tamper
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Rough Bore
40A26
Description
40A26 ROLLER CHAIN SPROCKET ; 1/2" P 26T 5/8" MIN PLAIN BORE A PLATE
Part # 40A26
BDI # 619437
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.148
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.418
Global Part Number GPN:
31643
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Rough Bore
60BS26 1 7/16
Description
60BS26 1 7/16 ROLLER CHAIN SPROCKET ; 3/4" P 26T 1-7/16" BORE
Part # 60BS26 1 7/16
BDI # 622951
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.627
Other Features:
With 2 Set Screw
Global Part Number GPN:
34597
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Finished Bore