12B-2/Z=29 NR. PD11029
Description
SATI 12B-2/Z=29 NR. PD11029
Part # 12B-2/Z=29 NR. PD11029
BDI # 1405190
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.937
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.346
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
176.19
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.781
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.122
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
146.83
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.624
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.898
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
117.46
Mounting Method:
Rough Bore
06B-2/Z=29 NR. PD05029
Description
SATI 06B-2/Z=29 NR. PD05029
Part # 06B-2/Z=29 NR. PD05029
BDI # 1405100
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.469
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.673
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
88.1
Mounting Method:
Rough Bore
08B-2/Z=29 NR. PD09029
Description
SATI 08B-2/Z=29 NR. PD09029
Part # 08B-2/Z=29 NR. PD09029
BDI # 1405133
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.624
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.898
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
117.46
Mounting Method:
Rough Bore