08B-2/Z=39 NR. PD09039
Description
SATI 08B-2/Z=39 NR. PD09039
Part # 08B-2/Z=39 NR. PD09039
BDI # 1405143
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.214
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.494
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
157.83
Mounting Method:
Rough Bore