PHS 08B-1A50
Description
PHS 08B-1A50 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-1A50
BDI # 1285019
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.963
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.201
Pitch Diameter - Millimeter:
202.26
Mounting Method:
Rough Bore
40BS50H 1-1/2
Description
40BS50H 1-1/2 ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 50 TEETH 1-1/2 BORE
Part # 40BS50H 1-1/2
BDI # 20641955
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.963
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.248
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
202.26
Mounting Method:
Finished Bore
PHS 40-1TB50
Description
PHS 40-1TB50 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 40-1TB50
BDI # 1287703
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.963
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.248
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
202.26
Mounting Method:
Bushed
40BS50H 1-1/8 KWSS
Description
40BS50H 1-1/8 KWSS ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 50 TEETH 1-1/8 BORE
Part # 40BS50H 1-1/8 KWSS
BDI # 20641959
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.963
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.248
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
202.26
Mounting Method:
Finished Bore
40A50
Description
40A50 ROLLER CHAIN SPROCKET ; 1/2" P 50T 23/32" MIN PLAIN BORE A PLATE
Part # 40A50
BDI # 619467
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.963
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.248
Global Part Number GPN:
31667
Pitch Diameter - Millimeter:
202.26
Mounting Method:
Rough Bore