100B8
Description
100B8 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 8T 1" MIN PLAIN BORE
Part # 100B8
BDI # 614310
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
3.266
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.768
Global Part Number GPN:
35960
Pitch Diameter - Millimeter:
82.956
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.307
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.507
Global Part Number GPN:
36231
Pitch Diameter - Millimeter:
33.198
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
5.226
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.03
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
573049
Pitch Diameter - Millimeter:
132.74
Mounting Method:
Rough Bore
81XB8F X 1-15/16 SPLIT
Description
81XB8F-1R-SPLIT ROLLER CHAIN SPROCKET
Part # 81XB8F-1R-SPLIT
BDI # 20886580
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
6.818
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.429
Other Features:
Conveyor Chain | Split Type
Pitch Diameter - Millimeter:
173.177
Mounting Method:
Finished Bore
81XB8F X 1-7/16 SPLIT
Description
81XB8F-1G-SPLIT ROLLER CHAIN SPROCKET
Part # 81XB8F-1G-SPLIT
BDI # 20886578
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
6.818
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.429
Other Features:
Conveyor Chain | Split Type
Pitch Diameter - Millimeter:
173.177
Mounting Method:
Finished Bore