35BS9H X 3/8 KW2SS MTO
Description
35BS9H X 3/8 KW2SS MTO CHAIN SPKT ; 3/32 X 3/34 KEYWAY
Part # 35BS9H X 3/8 KW2SS MTO
BDI # 23783042
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.097
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.256
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
27.864
Mounting Method:
Finished Bore
35B 9-3/8
Description
35B 9-3/8 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL
Part # 35B 9-3/8
BDI # 169176
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.097
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.256
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
27.864
Mounting Method:
Finished Bore
35BS9 3/8
Description
35BS9 3/8 ROLLER CHAIN SPROCKET ; 3/8" P 9T 3/8" BORE
Part # 35BS9 3/8
BDI # 618869
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.097
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.256
Other Features:
With 2 Set Screw
Global Part Number GPN:
32283
Pitch Diameter - Millimeter:
27.864
Mounting Method:
Finished Bore
35BS9HT 3/8
Description
35BS9HT 3/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE HARDENED TEETH
Part # 35BS9HT 3/8
BDI # 618870
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.097
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.256
Other Features:
With 2 Set Screw
Global Part Number GPN:
32284
Pitch Diameter - Millimeter:
27.864
Mounting Method:
Finished Bore
35BS9H 3/8 BORE
Description
35BS9H 3/8 BORE ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 9 TEETH 3/8 BORE
Part # 35BS9H 3/8 BORE
BDI # 20641075
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.097
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.256
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
27.864
Mounting Method:
Finished Bore