80R36
Description
80R36 ROLLER CHAIN SPROCKET ; 1" P 36T BORE FOR R BUSHING
Part # 80R36
BDI # 625320
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Other Features:
Split Taper Bushing
Global Part Number GPN:
571157
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Bushed
80BTB35
Description
80BTB35 ROLLER CHAIN SPROCKET ; 1" P 35T BORE FOR 2517 BUSHING
Part # 80BTB35
BDI # 625172
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
11.156
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.711
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32256
Pitch Diameter - Millimeter:
283.36
Mounting Method:
Bushed
60BTB48
Description
60BTB48 ROLLER CHAIN SPROCKET ; 3/4" P 48T BORE FOR 2012 BUSHING
Part # 60BTB48
BDI # 623439
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
11.468
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.893
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32208
Pitch Diameter - Millimeter:
291.287
Mounting Method:
Bushed
80A36
Description
80A36 ROLLER CHAIN SPROCKET ; 1" P 36T 1-3/16" MIN PLAIN BORE A PLATE
Part # 80A36
BDI # 624429
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Global Part Number GPN:
31861
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Rough Bore
80BTB36
Description
80BTB36 ROLLER CHAIN SPROCKET ; 1" P 36T BORE FOR 2517 BUSHING
Part # 80BTB36
BDI # 625173
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32257
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Bushed