RS100-EN-6-CL
Description
100EN-6CL ; POR 100EN-6 CONN LK ENERGY SERIES
Part # RS100-EN-6-CL
BDI # 905607
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
100-6
Component:
Connecting Link
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Energy Series | Extended Pin with Thread
Chain Series:
Standard
Internal Special Features:
No
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
100-6
Component:
Offset Link
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
602785
100V-6 COT 10FT
Description
100V-6CB ; POR 100V-6 COTT 10FT V-CLASS
Part # 100V-6 COT 10FT
BDI # 905041
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
100-6
Component:
Chain
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
Oil Field
Number of Strands:
6
RS100V-6-CL-SP
Description
100V-6CLSPCL ; POR 100V-6 CONN LK W/ STANDARD MLP
Part # RS100V-6-CL-SP
BDI # 905043
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
100-6
Component:
Connecting Link
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
Oil Field
Number of Strands:
6
RS100V-6-2POL
Description
100V-6OL2P ; POR 100V-6 2 PITCH OFFSET LINK
Part # RS100V-6-2POL
BDI # 905045
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
100-6
Component:
Two Pitch Offset Link
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
Oil Field
Number of Strands:
6