PHC C2042-C/L
Description
PHC C2042-C/L CHAIN CONNECTING LINK ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHC C2042-C/L
BDI # 1281429
Features
Roller Width - Inch:
0.309
Chain Pitch - Inch:
1
Chain Size:
C2042
Component:
Connecting Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Double Pitch Conveyor
Internal Special Features:
No
Number of Strands:
1
C2042 RIV 10LD1 10FT
Description
C2042 RIV 10L/D-1 10FT ROLLER CHAIN ; 10FT/BOX
Part # C2042 RIV 10LD1 10FT
BDI # 22377103
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
1
Chain Size:
C2042
Component:
Chain
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
With D1 Attachment | Attachment Spacing at Every 10 Link
Chain Series:
Double Pitch Conveyor
Internal Special Features:
No
C2042 RIV 2LD1 10FT
Description
C2042 RIV 2L/D-1 10FT ROLLER CHAIN ; 10FT/BOX
Part # C2042 RIV 2LD1 10FT
BDI # 22377141
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
1
Chain Size:
C2042
Component:
Chain
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
With D1 Attachment | Attachment Spacing at Every 2 Link
Chain Series:
Double Pitch Conveyor
Internal Special Features:
No
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
1
Chain Size:
C2042
Component:
Roller Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
With K2 Attachment
Chain Series:
Double Pitch Conveyor
Internal Special Features:
No
C2042 RIV 3LSK1 10FT
Description
C2042 RIV 3L/SK-1 10FT ROLLER CHAIN ; 10FT/BOX
Part # C2042 RIV 3LSK1 10FT
BDI # 22381277
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
1
Chain Size:
C2042
Component:
Chain
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
With SK1 Attachment | Attachment Spacing at Every 3 Link
Chain Series:
Double Pitch Conveyor
Internal Special Features:
No