16B-1 RIV SS NR. 16X1
Description
SATI 16B-1 RIV SS NR. 16X1
Part # 16B-1 RIV SS NR. 16X1
BDI # 1404113
Features
Roller Width - Inch:
0.67
Chain Pitch - Inch:
1
Chain Size:
16B
Component:
Chain
Roller Diameter - Millimeter:
15.88
Inch - Metric:
Metric
Material:
304 Stainless Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
Features
Roller Width - Inch:
0.67
Chain Pitch - Inch:
1
Chain Size:
16B
Component:
Chain
Roller Diameter - Millimeter:
15.88
Inch - Metric:
Metric
Material:
304 Stainless Steel
Other Features:
Outer Plate Thickness 3.1 MM | Short Pitch
Chain Series:
Standard
Internal Special Features:
No
Features
Roller Width - Inch:
0.67
Chain Pitch - Inch:
1
Chain Size:
16B
Component:
Connecting Link
Roller Diameter - Millimeter:
15.88
Inch - Metric:
Metric
Material:
304 Stainless Steel
Other Features:
Outer Plate Thickness 3.1 MM | Short Pitch
Chain Series:
Standard
Internal Special Features:
No
RS16B-1-CL
Description
RS16BCL CHAIN LINK ; 16B CHAIN 1MM CHAIN PITCH SPRING CLIP
Part # RS16B-1-CL
BDI # 1405832
Features
Roller Width - Inch:
0.67
Chain Pitch - Inch:
1
Chain Size:
16B
Component:
Connecting Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
Features
Roller Width - Inch:
0.67
Chain Pitch - Inch:
1
Chain Size:
16B
Component:
Offset Link
Roller Diameter - Millimeter:
15.88
Inch - Metric:
Metric
Material:
Carbon Steel
Other Features:
Outer Plate Thickness 3.1 MM | Short Pitch
Chain Series:
Standard
Internal Special Features:
No