52X68X8 CRW1 R
Description
CRSEAL 52X68X8 CRW1 R SGL LIP SEAL ; 2.047MM SHAFT DIA 68MM HOUSING BORE
Part # 52X68X8 CRW1 R
BDI # 1414098
Features
Housing Bore - Millimeter:
68
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.677
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.047
Shaft Diameter - Millimeter:
52
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183748
39922 / 4X4.999X0.375 CRW1 R
Description
CRSEAL 39922 / 4X4.999X0.375 CRW1 R ; SGL LIP SEAL
Part # 39922 / 4X4.999X0.375 CRW1 R
BDI # 1244292
Features
Housing Bore - Millimeter:
126.975
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.999
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4
Shaft Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185929
15234 / 1.5X2.835X0.313 CRW1 R
Description
CRSEAL 15234 / 1.5X2.835X0.313 CRW1 R ; SGL LIP SEAL
Part # 15234 / 1.5X2.835X0.313 CRW1 R
BDI # 1242730
Features
Housing Bore - Millimeter:
72.009
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.835
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182415
35X72X8 CRW1 V
Description
CRSEAL 35X72X8 CRW1 V SGL LIP SEAL ; 1.378MM SHAFT DIA 72MM HOUSING BORE
Part # 35X72X8 CRW1 V
BDI # 1251434
Features
Housing Bore - Millimeter:
72
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.835
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181950
721533 / 1.375X1.688X0.156 BV V
Description
CRSEAL 721533 / 1.375X1.688X0.156 BV V ; POR BLOCK VEE SEAL
Part # 721533 / 1.375X1.688X0.156 BV V
BDI # 1295348