R30 RIGID F TL 3030
Description
R30 RIGID F TL 3030 COUPLING HUB ; 8-1/2" OD RIGID COUPLING SHAFT
Part # R30 RIGID F TL 3030
BDI # 238210
Features
Bore Profile:
Bushed
Component:
Hub
Flange Type:
Female
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Length Thru Bore - Millimeter:
76.2
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing | Jack Screw
Mounting Method:
Compression Mount
Coupling Type:
Rigid Coupling
Torque:
31800In-Lbs
R50 RIGID M TL 5050
Description
R50 RIGID M TL 5050 COUPLING HUB
Part # R50 RIGID M TL 5050
BDI # 238217
Features
Bore Profile:
Bushed
Component:
Hub
Flange Type:
Male
Inch - Metric:
Inch
Outside Diameter - Inch:
14.25
Length Thru Bore - Millimeter:
127
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing | Jack Screw
Mounting Method:
Compression Mount
Coupling Type:
Rigid Coupling
Torque:
147000In-Lbs
R40 RIGID M TL 4040
Description
R40 RIGID M TL 4040 COUPLING HUB ; 11.75" OD SHAFT HUB
Part # R40 RIGID M TL 4040
BDI # 238213
Features
Bore Profile:
Bushed
Component:
Hub
Flange Type:
Male
Inch - Metric:
Inch
Outside Diameter - Inch:
11.75
Length Thru Bore - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing | Jack Screw
Mounting Method:
Compression Mount
Coupling Type:
Rigid Coupling
Torque:
75500In-Lbs
3 3/16 RIBBED RIGID CPLG
Description
3 3/16 RIBBED RIGID CPLG
Part # 3 3/16 RIBBED RIGID CPLG
BDI # 239518
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Type:
No Flange
Inch - Metric:
Inch
Outside Diameter - Inch:
8.25
Length Thru Bore - Millimeter:
311.15
Other Features:
Components May or May Not Intermix Among Brands | Ribbed Coupling
Mounting Method:
Compression Mount
Coupling Type:
Rigid Coupling
Torque:
38200In-Lbs
R30 RIGID M TL 3030
Description
R30 RIGID M TL 3030 COUPLING HUB
Part # R30 RIGID M TL 3030
BDI # 238209
Features
Bore Profile:
Bushed
Component:
Hub
Flange Type:
Male
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Length Thru Bore - Millimeter:
76.2
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing | Jack Screw
Mounting Method:
Compression Mount
Coupling Type:
Rigid Coupling
Torque:
31800In-Lbs