Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3.6
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
10 DP
Other Features:
Plain Style | Type B | Minimum Bore 1
Global Part Number GPN:
671351
Pressure Angle:
20
S1036 PER M70895
Description
S1036 MTO PER M70895 SPUR GEAR ; 36 TEETH 1IN FACE
Part # S1036 PER M70895
BDI # 21990803
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
3.6
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
91.44
GF36B
Description
GF36B CHANGE SPUR GEAR ; 10DP 36T 14.5DEG PA 3.6" PD 1-1/4" ID
Part # GF36B
BDI # 161794
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
3.6
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
Web Style | Type B | With 2 Keyways
Global Part Number GPN:
668146
Pressure Angle:
14.5
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3.6
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
Web Style | Type B1 | Minimum Bore 3/4
Global Part Number GPN:
671499
Pressure Angle:
14.5
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3.6
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
Plain Style | Type B | Minimum Bore 3/4
Global Part Number GPN:
671896
Pressure Angle:
14.5