JKB8320G200AC120/60
Description
JKB8320G200AC120/60 SOLENOID VALVE, 1/4 X 3/32 3U SS 17.1/H W (SMARTCATALOG)
Part # JKB8320G200AC120/60
BDI # 27090800
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.12 Cv Factor | 3/32" Orifice Size | Universal Operation | Air - Inert Gas - Water - Light Oil Fluid | Junction Box with Lead | Class H | Intermediate Power | Screw Terminal
Overall Length - Inch:
4.45
Voltage:
120/60 VAC
EV8551G409MSAC120/60D
Description
EV8551G409MSAC120/60D SOLENOID VALVE, 1/4 X 1/4 4 SS 10.1/F W (SMARTCATALOG)
Part # EV8551G409MSAC120/60D
BDI # 27141079
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Spool | Solenoid
Actuation:
Solenoid - Air Pilot - Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.86 CV Factor | 1/4" Orifice Size | Air - Inert Gas Fluid | Explosionproof Stainless Steel Enclosure | Screw Type Manual Operator | 18 Inch Lead
Voltage:
120/60 VAC
Overall Width - Inch:
1.951
8220G011AC120/60D
Description
8220G011AC120/60D SOL VALVE ; 2-WAY 1-1/2 X 1-1/4" NPT 2NC BR
Part # 8220G011AC120/60D
BDI # 22145888
Features
Port Type:
1-1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
22.5 Cv Factor | 1-1/4" Orifice Size | Hot Water - Steam Fluid | In/Out Position
Overall Length - Inch:
4.401
Voltage:
120/60 VAC
8215G013AC120/60D
Description
8215G013AC120/60D SOL VALVE ; 2-WAY 3/8 X 3/4" NPT 2N0 AL
Part # 8215G013AC120/60D
BDI # 22145884
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
3.2 Cv Factor | 3/4" Orifice Size | Air - Fuel Gas Fluid | Normally Open | In/Out Position
Overall Length - Inch:
3.515
Voltage:
120/60 VAC
8210G032MOAC120/60
Description
8210G032MOAC120/60 SOLENOID VALVE ; 1-1/2"X1-1/4" 2NO BRASS 16.1/F W
Part # 8210G032MOAC120/60
BDI # 20691800
Features
Port Type:
1-1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
22.5 Cv Factor | 1-1/4" Orifice Size | Normally Open | Air - Inert Gas - Water - Light Oil Fluid | Manual Operator | 18" Lead
Overall Length - Inch:
4.175
Voltage:
120/60 VAC