OFSF8344G074MOAC240/60
Description
OFSF8344G074MOAC240/60 SOLENOID VALVE, 1/2 X 3/8 4 BRASS 10.1/F W (SMARTCATALOG)
Part # OFSF8344G074MOAC240/60
BDI # 27030430
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
4 Port | 4 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.4 - 2.2 Cv Factor | 3/8" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | NBR Disc | Manual Operator | Open Frame Solenoid With Spade Terminal Class F Coil
Overall Length - Inch:
6.06
Voltage:
240/60 VAC
JB8262H090VHAC240/60D
Description
JB8262H090VHAC240/60D SOLENOID VALVE, 1/4 X 9/32 2NC BRASS 6.1/F W (SMARTCATALOG)
Part # JB8262H090VHAC240/60D
BDI # 27057147
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.88 Cv Factor | 9/32" Orifice Size | Normally Closed | Junction Box with Lead | High Vacuum
Voltage:
240/60 VAC
Overall Width - Inch:
1.69
8320G174MOAC240/60D
Description
8320G174MOAC240/60D SOLENOID VALVE, 1/4 X 3/32 3U BRASS 17.1/F W (SMARTCATALOG)
Part # 8320G174MOAC240/60D
BDI # 27257934
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.12 Cv Factor | 3/32" Orifice Size | Universal Operation | Direct Acting | Ambient Temperature 0 To 52 Deg C | Manual Operator
Overall Length - Inch:
3.125
Voltage:
240/60 VAC
8320G174MBMOAC240/60D
Description
8320G174MBMOAC240/60D SOLENOID VALVE, 1/4 X 3/32 3U BRASS 17.1/F W (SMARTCATALOG)
Part # 8320G174MBMOAC240/60D
BDI # 27234601
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.12 Cv Factor | 3/32" Orifice Size | Universal Operation | Direct Acting | Ambient Temperature 0 To 52 Deg C | Mounting Bracket | Manual Operator
Overall Length - Inch:
3.385
Voltage:
240/60 VAC
SC8256A001VAC240/60
Description
SC8256A001VAC240/60 SOLENOID VALVE, 1/8 X 3/64 2NC BRASS 6.3/F W (SMARTCATALOG)
Part # SC8256A001VAC240/60
BDI # 27084541
Features
Port Type:
1/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.05 Cv Factor | 3/64" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Class F | High Temperature | DIN Connection
Overall Length - Inch:
1.79
Voltage:
240/60 VAC