8342G003AC220/50
Description
8342G003AC220/50 SOLENOID VALVE ; 3/8 X 3/16 4 BRASS 20.1/F
Part # 8342G003AC220/50
BDI # 20697522
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
4 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.7 Cv Factor | 3/16" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | Direct Acting | In/Out Position
Overall Length - Inch:
3.325
Voltage:
220/50 VAC
U8356A002VAC220/50D
Description
U8356A002VAC220/50D SOLENOID VALVE, 1/8 X 1/16 3NC BRASS 6.3/F W (SMARTCATALOG)
Part # U8356A002VAC220/50D
BDI # 27036870
Features
Port Type:
1/8" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.09/0.06 Cv Factor | 1.6MM Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | Open Frame Enclosure | In/Out Position | Normally Closed
Overall Length - Inch:
1.765
Voltage:
220/50 VAC
EF8317G008AC220/50D
Description
EF8317G008AC220/50D SOLENOID VALVE, 1/4 X 3/32 3U 10.1/F W (SMARTCATALOG)
Part # EF8317G008AC220/50D
BDI # 27085287
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
4 Port | 4 Way
Valve Type:
Diaphragm | Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.2 - 0.73 Cv Factor | 3/32 Inch Pressure Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | 1/4 Inch Exhaust Orifice Size | Explosion Proof | 18 Inch Lead
Overall Length - Inch:
3.125
Voltage:
220/50 VAC
8210G093VMAC220/50D
Description
8210G093VMAC220/50D SOLENOID VALVE, 3/8 X 5/8 2NC BRASS 10.1/F W (SMARTCATALOG)
Part # 8210G093VMAC220/50D
BDI # 27233381
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
3 Cv Factor | 5/8" Orifice Size | Normally Closed | Medium Vacuum | 18" Lead
Overall Length - Inch:
3.51
Voltage:
220/50 VAC
EF8263H232VAC220/50D
Description
EF8263H232VAC220/50D SOLENOID VALVE, 3/8 X 1/8 2NC BRASS 10.1/F W (SMARTCATALOG)
Part # EF8263H232VAC220/50D
BDI # 27185556
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.35 Cv Factor | 1/8" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Normally Closed | Explosion Proof
Overall Length - Inch:
3.125
Voltage:
220/50 VAC