E1024C-X0
Description
E1024C-X0 SOLENOID VALVE ; 3/2 NO 1/2IN NPT 120VAC
Part # E1024C-X0
BDI # 25092954
V60P517A-A218JB
Description
V60P517AA218JB SOLENOID VALVE ; 110VAC 5/2 1/8 NPT 750LPM 145PSI
Part # V60P517A-A218JB
BDI # 25169868
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Spool | Solenoid
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Voltage:
24 VDC