MUC204
Description
MUC204 INSERT BEARING ; 20MM IDX47MM ODX31MM WD SEALED
Part # MUC204
BDI # 103058
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
17
Other Features:
Single Row | Normal Duty | Stainless Steel Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
31
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
MUC204-12
Description
MUC204-12 INSERT BEARING ; 3/4" IDX1.8504" ODX1.22" WD SEALED
Part # MUC204-12
BDI # 103059
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
17
Other Features:
Single Row | Normal Duty | Stainless Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
31
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
Features
Inner Race Profile:
Extra Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
8
Other Features:
Single Row | Extra Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Length Thru Bore - Millimeter:
14
Outer Race Profile:
Spherical
Global Part Number GPN:
559957
Mounting Method:
Set Screw
MUC202-10
Description
MUC202-10 INSERT BEARING ; 0.625" BORE SET SCREW COLLAR LOCKING
Part # MUC202-10
BDI # 103056
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
17
Other Features:
Single Row | Normal Duty | Stainless Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
31
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
MSER204-12
Description
MSER204-12 INSERT BEARING ; 3/4" BORE IR WID 5/8" OR WID
Part # MSER204-12
BDI # 103030
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15.875
Other Features:
Single Row | Normal Duty | Has Slinger
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
30.963
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw