VL1309A
Description
VL1309A JET PUMP MOTOR ; 1HP 3450RPM 1PH 60HZ 56C 3428L OPEN F1
Part # VL1309A
BDI # 131032
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.4
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Jet Pump
Mounting Method:
C-Face
VBM3116
Description
VBM3116 BRAKE MOTOR ; 1HP 1725RPM 3PH 60HZ 56C BRAKE 3424M
Part # VBM3116
BDI # 130680
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.36
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
C-Face
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.24
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
C-Face