EM2511T
Description
EM2511T GENERAL PURPOSE AC MOTOR ; 10HP 256T FRM 1200RPM 230/460VAC
Part # EM2511T
BDI # 127170
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted