L3409M
Description
L3409M GENERAL PURPOSE MOTOR ; .5HP 1725RPM 1PH 60HZ 48 3421L TEFC F1
Part # L3409M
BDI # 129451
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
11.35
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
Foot Mounted
L3504A
Description
L3504A GENERAL PURPOSE MOTOR ; .5HP 1725RPM 1PH 60HZ 56 3421L TEFC F1
Part # L3504A
BDI # 129461
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.97
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
Foot Mounted
L3408
Description
L3408 GENERAL PURPOSE MOTOR ; 1/2HP 3600 115/230 1PH 60HZ 48 TEFC
Part # L3408
BDI # 129448
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.73
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
Foot Mounted
L3409
Description
L3409 GENERAL PURPOSE AC MOTOR ; 1/2HP 48 FRM 1800RPM 115/230VAC
Part # L3409
BDI # 129449
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
11.35
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
Foot Mounted
L3504
Description
L3504 GENERAL PURPOSE AC MOTOR ; 1/2HP 56 FRM 1800RPM 115/230VAC
Part # L3504
BDI # 129459
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.97
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
Foot Mounted