M1754T
Description
M1754T SPEED MOTOR ; 1/.25HP 1740/870RPM 3PH 60HZ 143T 3518M
Part # M1754T
BDI # 129777
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
12.31
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/4 | 1HP
Mounting Method:
Foot Mounted