EL3403
Description
EL3403 GENERAL PURPOSE AC MOTOR ; 1/4HP 1800RPM SINGLE PHASE 48 TEFC
Part # EL3403
BDI # 127119
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
L3404
Description
L3404 GENERAL PURPOSE MOTOR ; .25HP 1140RPM 1PH 60HZ 48 3421L TEFC F1
Part # L3404
BDI # 129443
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
11.35
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Mounting Method:
Foot Mounted
M3532
Description
M3532 GENERAL PURPOSE AC MOTOR ; .25HP 860RPM 230/460 3PH 60HZ 56 TEFC
Part # M3532
BDI # 129547
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.23
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/4HP
Mounting Method:
Foot Mounted
M3531
Description
M3531 GENERAL PURPOSE AC MOTOR ; 1/4HP 1200 RPM 3PH 56 TEFC
Part # M3531
BDI # 129546
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/4HP
Mounting Method:
Foot Mounted
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.36
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/4HP
Mounting Method:
Foot Mounted