34-7089Z627
Description
34-7089Z627 ; 1HP 3500RPM DC 56J 3435P TEFC F3 N
Part # 34-7089Z627
BDI # 20108342
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3500
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
16.38
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F3 Face
34-6418-3763G1
Description
34-6418-3763G1 ; 1HP 2500RPM DC 56C 3428P TEFC F1 N
Part # 34-6418-3763G1
BDI # 20176673
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
2500
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.59
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
CWDL3510
Description
CWDL3510 WASH DOWN AC MOTOR ; 1HP 56C FRM 1800RPM 115/230VAC 60HZ
Part # CWDL3510
BDI # 126322
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
34-6860-3675G1
Description
34-6860-3675G1 ; POR 1HP 1750RPM DC 3435P TENV F1 BRAKE
Part # 34-6860-3675G1
BDI # 20107972
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1750
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
17.89
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
34-6860-3865G2
Description
34-6860-3865G2 ; POR 1HP 1750RPM DC 3435P TENV F1 BRAKE
Part # 34-6860-3865G2
BDI # 20107973
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1750
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
17.89
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face