IDVSWDM3558
Description
IDVSWDM3558 WASH DOWN AC MOTOR ; 2HP 1750RPM 3PH 60HZ 56C 3528M TEFC F1 N
Part # IDVSWDM3558
BDI # 128954
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.12
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Washdown Duty
Mounting Method:
C-Face
VEBM3558
Description
VEBM3558 BRAKE AC MOTOR ; 2HP 1755RPM 3PH 60HZ 56C 3528M TEFC F1 B
Part # VEBM3558
BDI # 130774
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
17.86
Current:
AC
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
C-Face
VEBM3558T-D
Description
VEBM3558T-D BRAKE AC MOTOR ; 2HP 1755RPM 3PH 60HZ 145TC 3528M TEFC F3
Part # VEBM3558T-D
BDI # 130777
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
17.35
Current:
AC
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
C-Face
VRBM3558T
Description
VRBM3558T BRAKE AC MOTOR ; 2HP 145TC FRM 1800RPM 230/460VAC
Part # VRBM3558T
BDI # 131380
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
17.25
Current:
AC
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
C-Face
VEUHM3558T
Description
VEUHM3558T GENERAL PURPOSE AC MOTOR ; 2HP 1755RPM 3PH 145TC 3530M
Part # VEUHM3558T
BDI # 130936
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.29
Current:
AC
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
C-Face